Menu Search
CFL Light Bulbs Lamp, CFL, T4, Quad Tube, 26W 120V

CURRENT POWERED BY GE #F26DBX/841/ECO4P

Ecolux® Lamp, CFL, T4, Quad Tube, 26W 120V

SKU #04316897613
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: CFL
Bulb Shape: T4
Bulb: Quad Tube
Base: 4-Pin (G24q-3)
Watts: 26W
Wattage Equivalency: 100W
Voltage: 120V
Color: Cool White
Lumens: 1800
Color Temperature: 4100K
Dimmable: Yes
Average Life - hrs: 17000
Length: 6-3/8 in.
CRI: 82
Packaging: 50 (priced per lamp)
Contains Mercury: Yes

Additional Info: Ecolux Lamp