Menu Search
CFL Light Bulbs Lamp, CFL, T4, Quad Tube, 26W 105V
CURRENT POWERED BY GE #F26DBX/830/ECO

Ecolux® Lamp, CFL, T4, Quad Tube, 26W 105V

SKU # 04316897607
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: T4
Bulb: Quad Tube
Base: 2-Pin G24d-3
Watts: 26W
Wattage Equivalency: 100W
Voltage: 105V
Color: Warm White
Lumens: 1710
Color Temperature: 3000K
Dimmable: No
Average Life - hrs: 10000
Length: 6-5/8 in.
CRI: 82
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T4; Bulb: Quad Tube; Base: 2-Pin G24d-3; Watts: 26W; Voltage: 105V; Color: Warm White; Lumens: 1710: Color Temperature: 3000K; Dimmable: No; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: Ecolux®; Contains Mercury: Yes; Wattage Equivalency: 100W