CURRENT POWERED BY GE #F26DBX/827/ECO4P

Lamp, CFL, T4, Quad Tube, 26W 105V

SKU: 04316897610
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CFL
Bulb Shape: T4
Bulb: Quad Tube
Base: 4-Pin (G24q-3)
Watts: 26W
Wattage Equivalency: 100W
Voltage: 105V
Color: Soft White
Lumens: 1800
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 17000
Length: 6-3/8 in.
CRI: 82
Contains Mercury: Yes
Manufacturer Series: Ecolux®
Description
Lamp: CFL; Bulb Shape: T4; Bulb: Quad Tube; Base: 4-Pin G24q-3; Watts: 26W; Voltage: 105V; Color: Soft White; Lumens: 1800: Color Temperature: 2700K; Dimmable: Yes; Average Life - hrs: 17000; CRI: 82; Manufacturer Series: Ecolux®; Contains Mercury: Yes; Wattage Equivalency: 100W