Menu Search
CFL Light Bulbs Lamp, CFL, T4, Quad Tube, 18W 100V
CURRENT POWERED BY GE #F18DBX/827/ECO

Ecolux® Lamp, CFL, T4, Quad Tube, 18W 100V

SKU # 04316897577
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: T4
Bulb: Quad Tube
Base: 2-Pin G24d-2
Watts: 18W
Wattage Equivalency: 65W
Voltage: 100V
Color: Warm White
Lumens: 1200
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 6.06 in.
CRI: 82
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T4; Bulb: Quad Tube; Base: 2-Pin G24d-2; Watts: 18W; Voltage: 100V; Color: Warm White; Lumens: 1200: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: Ecolux®; Contains Mercury: Yes; Wattage Equivalency: 65W