Menu Search
CFL Light Bulbs Lamp, CFL, T4, Double Biax, 18W 100V

CURRENT POWERED BY GE #F18DBX/835/ECO

Ecolux® Lamp, CFL, T4, Double Biax, 18W 100V

SKU #04316897579
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: CFL
Bulb Shape: T4
Bulb: Double Biax
Base: 2-Pin G24d-2
Watts: 18W
Voltage: 100V
Lumens: 1200
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 6.06 in.
CRI: 82
Packaging: 50 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T4; Bulb: Double Biax; Base: 2-Pin G24d-2; Watts: 18W; Voltage: 100V; Lumens: 1200: Color Temperature: 3500K; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: Ecolux®; Contains Mercury: Yes

Additional Info: Ecolux Lamp