You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CURRENT POWERED BY GE #F13DBX23/827/ECO

Ecolux® Lamp, CFL, T4, Double Biax, 13W 120V

SKU # 04316897586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: T4
Bulb: Double Biax
Base: 2-Pin GX23-2
Watts: 13W
Voltage: 120V
Lumens: 810
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 4.84 in.
CRI: 82
Packaging: 50 (priced per lamp)
Contains Mercury: Yes

Additional Info: Ecolux Lamp