Menu Search
CFL Light Bulbs Lamp, CFL, T4, 57W 120/175V

CURRENT POWERED BY GE #F57QBX835A4P/EOL

Ecolux® Lamp, CFL, T4, 57W 120/175V

SKU #04316848863
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: CFL
Bulb Shape: T4
Base: 4-Pin (GX24-q5)
Watts: 57W
Lamp Style: Plug-In, High Output
Voltage: 120/175V
Color: Warm White
Lumens: 4300
Color Temperature: 3500K
Dimmable: Yes
Average Life - hrs: 17000
Length: 7.1 in.
CRI: 82
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T4; Base: 4-Pin GX24-q5; Watts: 57W; Voltage: 120/175V; Color: Warm White; Lumens: 4300: Color Temperature: 3500K; Dimmable: Yes; Average Life - hrs: 17000; CRI: 82; Manufacturer Series: Ecolux®; Contains Mercury: Yes