Menu Search
CFL Light Bulbs Lamp, CFL, T4, 18W 120V

CURRENT POWERED BY GE #F18TBX/827/A/ECO

Ecolux® Biax® Lamp, CFL, T4, 18W 120V

SKU #04316897624
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: CFL
Bulb Shape: T4
Base: 4-Pin (GX24q-2)
Watts: 18W
Wattage Equivalency: 60W
Lamp Style: Triple Biax
Voltage: 120V
Lumens: 1200
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 17000
Length: 4.8 in.
CRI: 82
Packaging: 10 Case
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T4; Base: 4-Pin GX24q-2; Watts: 18W; Voltage: 120V; Lumens: 1200: Color Temperature: 2700K; Dimmable: Yes; Average Life - hrs: 17000; CRI: 82; Manufacturer Series: Ecolux® Biax® ; Contains Mercury: Yes; Wattage Equivalency: 60W