Menu Search
CFL Light Bulbs Lamp, CFL, T4, 18W 100V
CURRENT POWERED BY GE #F18DBX/830/ECO4P

Ecolux® Lamp, CFL, T4, 18W 100V

SKU # 04316897599
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: T4
Base: 4-Pin (G24q-2)
Watts: 18W
Lamp Style: Plug-In
Voltage: 100V
Color: Warm White
Lumens: 1250
Color Temperature: 3000K
Average Life - hrs: 17000
Length: 5.8 in.
CRI: 82
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T4; Base: 4-Pin G24q-2; Watts: 18W; Voltage: 100V; Color: Warm White; Lumens: 1250: Color Temperature: 3000K; Average Life - hrs: 17000; CRI: 82; Manufacturer Series: Ecolux®; Contains Mercury: Yes