Menu Search
CFL Light Bulbs Lamp, CFL, T4, 13W 120V

CURRENT POWERED BY GE #F13BX/827/ECO

Ecolux® Lamp, CFL, T4, 13W 120V

SKU #04316897573
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: CFL
Bulb Shape: T4
Base: 2-Pin GX23
Watts: 13W
Voltage: 120V
Lumens: 825
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 7.3 in.
CRI: 82
ANSI Code/Ballast: 60901-IEC-0013-1
Packaging: 100
Contains Mercury: Yes