Menu Search
CFL Light Bulbs Lamp, CFL, T3, Spiral/Twister, 14W 120V
CURRENT POWERED BY GE #FLE14HT3/2DM/BX

Lamp, CFL, T3, Spiral/Twister, 14W 120V

SKU # 04316866662
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 3
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: T3
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 14W
Lamp Style: Self-Ballasted
Voltage: 120V
Lumens: 900
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 4.8 in.
CRI: 82
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T3; Bulb: Spiral/Twister; Base: Medium Screw (E26); Watts: 14W; Voltage: 120V; Lumens: 900: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes