Menu Search
CFL Light Bulbs Lamp, CFL, R40, Floodlight, 26W 120V
CURRENT POWERED BY GE #FLE26/2/R40XL827

Lamp, CFL, R40, Floodlight, 26W 120V

SKU # 04316880894
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: R40
Bulb: Floodlight
Base: Medium Screw (E26)
Watts: 26W
Wattage Equivalency: 90W
Voltage: 120V
Color: Soft White
Lumens: 1300
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 6.5 in.
CRI: 82
Packaging: 6 Case
ENERGY STAR Certified: Yes
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: R40; Bulb: Floodlight; Base: Medium Screw (E26); Watts: 26W; Voltage: 120V; Color: Soft White; Lumens: 1300: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; ENERGY STAR Certified: Yes; Contains Mercury: Yes; Wattage Equivalency: 90W