Menu Search
Search
CURRENT POWERED BY GE #FLE16/2/R30XL827

Soft White Lamp, CFL, R30, Reflector Flood, 16W 120V

SKU # 04316880893
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: R30
Bulb: Reflector Flood
Base: Medium Screw (E26)
Watts: 16W
Voltage: 120V
Finish: Frosted Inside
Lumens: 750
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 5.5 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: R30; Bulb: Reflector Flood; Base: Medium Screw (E26); Watts: 16W; Voltage: 120V; Lumens: 750: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: Soft White; Contains Mercury: Yes