Menu Search

CURRENT POWERED BY GE #FLE15/2/R30/2P

Lamp, CFL, R30, Reflector Flood, 15W 120V

SKU: 04316872984
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CFL
Bulb Shape: R30
Bulb: Reflector Flood
Base: Medium Screw (E26)
Watts: 15W
Wattage Equivalency: 60W
Voltage: 120V
Color: Soft White
Lumens: 720
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 5.3 in.
CRI: 82
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: R30; Bulb: Reflector Flood; Base: Medium Screw (E26); Watts: 15W; Voltage: 120V; Color: Soft White; Lumens: 720: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes; Wattage Equivalency: 60W
Additional Info: Self-Ballasted