CURRENT POWERED BY GE #F552D/830A/T4P/B

Lamp, CFL, 2D, 55W

SKU: 04316836358
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CFL
Bulb Shape: 2D
Base: 4-Pin (GRY10q-3)
Watts: 55W
Lumens: 4000
Color Temperature: 3000K
Average Life - hrs: 10000
Length: 8-3/32 in.
CRI: 82
Packaging: 20 (priced per lamp)
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: 2D; Base: 4-Pin GRY10q-3; Watts: 55W; Lumens: 4000: Color Temperature: 3000K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes