CURRENT POWERED BY GE #EL23/R25/SW

Compact Fluorescent Lamp, 23 W, EL/R25 Bulb, Medium Screw Base, 120 V, Soft White, 15000 hrs

SKU: 04316825418
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Fluorescent Light Bulb
Bulb Shape: EL/R25
Bulb: EL/R25
Base: Medium Screw
Watts: 23W
Lamp Style: Genura
Voltage: 120V AC
Lumens: 880
Color Temperature: 2700K
Average Life - hrs: 15000
Length: 4-29/32
CRI: 82
Packaging: 6 (priced per lamp)
Description
Standard Light Bulbs: Type - Compact Fluorescent Light Bulb; Bulb - EL/R25; Base - Medium Screw; Watts - 23; Lamp Style - Genura; Voltage - 120V AC; Average Life - hrs - 15000; Lumens - 880; Color Temperature - 2700K; Length - 4 29/32; CRI - 82; Packaging - 6 (priced per lamp); Additional Information - Electrodeless Design. Soft White
Additional Info: Electrodeless Design. Soft White