Menu Search
Buzzers Miniature Buzzer 71.5dB/3-Ft 24VAC

EDWARDS SIGNALING #15-0G5

Lungen Miniature Buzzer 71.5dB/3-Ft 24VAC

SKU #78264020800
Manufacturer Series: 15 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Buzzer
Mounting: Surface
Voltage: 24V AC
Decibels: 71.5dB/3-Ft
Finish: Chrome
Size: WxHxD: 1.48 x 1.63 x 0.5 in.