Menu Search
Buzzers Buzzer w/Strap 92dB/10-Ft 120VAC

EDWARDS SIGNALING #7007B-N5

Buzzer w/Strap 92dB/10-Ft 120VAC

SKU #78264000315
Manufacturer Series: CFA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Buzzer with Strap
Mounting: Flush 1G Outlet Box
Voltage: 120V AC
Decibels: 92dB/10-Ft
Size: LxWxD: 4.56 x 4.5 x 2.25 in.

Buzzers: Type - Buzzer w/Strap; Mounting - Flush 1G Outlet Box; Voltage - 120VAC; Decibels - 92dB/10-Ft; Size - in - 4.56L x 4.50W x 2.25D; Manufacturer Series - CFA