Menu Search
EDWARDS SIGNALING #1065-N5

Buzzer w/Strap 86/76dB/10-Ft 120VAC

SKU # 78264026812 Manufacturer Series: 1065
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Buzzer with Strap
Mounting: Flush
Voltage: 120V AC
Decibels: 86/76dB/10-Ft
Finish: Zinc-plated
Size: LxWxD: 3.75 x 1 x 1.38 in.

Additional Info: Current: 0.05 A