Menu Search
Buzzers Buzzer w/Strap 80dB/10-Ft 8-10VAC

EDWARDS SIGNALING #661

Buzacall Buzzer w/Strap 80dB/10-Ft 8-10VAC

SKU #78264025060
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Buzzer with Strap
Mounting: Flush 1G Outlet Box
Voltage: 8-10V AC
Decibels: 80dB/10-Ft
Size: LxWxD: 3.62 x 1.75 x 0.87 in.

Buzzers: Type - Buzzer w/Strap; Mounting - Flush 1G Outlet Box; Voltage - 8-10VAC; Decibels - 80dB/10-Ft; Size - in - 3.62L x 1.75W x 0.87D; Manufacturer Series - Buzacall