SIEMENS #SLVBH4620

Busway Fusible Plug-In

SKU: 78364354944
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Unit Type: Busway Fusible Plug-In
Rating - Volts: 600V AC
Rating - Amps: 60A
Poles-Wires: 4P4W
Manufacturer Series: Sentron
Description
Busway Fusible Units: Unit Type - Busway Fusible Plug-In; Rating - Volts - 600V AC; Rating - Amps - 60A; Poles-Wires - 4P4W; Additional Information - IP Rating: IP40; Manufacturer Series - Sentron
Additional Info: IP Rating: IP40