SIEMENS #XLVB353

Busway Fusible Plug-In HD

SKU: 78364323055
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Unit Type: Busway Fusible Plug-In
Bus Style: HD
Rating - Volts: 600V AC
Rating - Amps: 100A
Poles-Wires: 3P
Operation: Switching, Floor Operable
Manufacturer Series: XLVB
Description
Busway Fusible Units: Unit Type - Busway Fusible Plug-In; Bus Style - HD; Rating - Volts - 600V AC; Rating - Amps - 100A; Poles-Wires - 3P; Operation - Switching, Floor Operable; Manufacturer Series - XLVB