WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
SIEMENS #SLVBH3624G

Sentron Busway Fusible Plug-In BP

SKU # 78364354866
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Busway Fusible Plug-In
Bus Style: BP
Rating - Volts: 600V AC
Rating - Amps: 60A
Poles-Wires: 3P3W
Ground: Ground

Additional Info: IP Rating: IP55