Menu Search
Search
SIEMENS #BOS16453

Vacu-Break Busway Fusible Plug-In BD

SKU # 78364370056
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Busway Fusible Plug-In
Bus Style: BD
Rating - Volts: 600V AC
Rating - Amps: 100A
Horsepower - NEC Standard: 30
Horsepower - Maximum: 75
Poles-Wires: 3P3W
Operation: Switching, Floor Operable