Menu Search

SIEMENS #BOS14351

Vacu-Break Busway Fusible Plug-In BD

SKU: 78364370036
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Unit Type: Busway Fusible Plug-In
Bus Style: BD
Rating - Volts: 600V AC
Rating - Amps: 30A
Horsepower - NEC Standard: 7.50
Horsepower - Maximum: 20
Poles-Wires: 3P3W
Operation: Switching, Floor Operable
Ground: Ground
Description
Busway Fusible Units: Unit Type - Busway Fusible Plug-In; Bus Style - BD; Rating - Volts - 600V AC; Rating - Amps - 30A; Horsepower - NEC Standard - 7.50; Horsepower - Maximum - 20; Poles-Wires - 3P3W; Operation - Switching, Floor Operable; Ground - Ground; Manufacturer Series - Vacu-Break