Menu Search
Busway Fusible Units Fusible Plug-In Unit, 100A, 600VAC, 3P3W, R, H, K Fuse Clip

EATON #ITAP363R

Pow-R-Way Fusible Plug-In Unit, 100A, 600VAC, 3P3W, R, H, K Fuse Clip

SKU #78668302149
Manufacturer Series: III
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit Type: Busway Fusible Plug-In
Bus Style: Pow-R-Way III
Rating - Volts: 600V AC
Rating - Amps: 100A
Horsepower - NEC Standard: 15 hp
Horsepower - Maximum: 30 hp
Poles-Wires: 3P3W
Fuse Clip: R, H, K
Ground: Ground

C-H ITAP363R POW-R-WAY FUSIBLE PLUG