Busway Fusible Plug-In

SKU: 78211360647
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Unit Type: Busway Fusible Plug-In
Rating - Volts: 600V AC
Rating - Amps: 100A
Horsepower - Maximum: 75
Poles-Wires: 3P3W
Fuse Clip: R, H, K
Manufacturer Series: CP4
Busway Fusible Units: Unit Type - Busway Fusible Plug-In; Rating - Volts - 600V AC; Rating - Amps - 100A; Horsepower - Maximum - 75; Poles-Wires - 3P3W; Fuse Clip - R, H, K; Additional Information - AIC Rating: 200kA at 600V; Manufacturer Series - CP4
Additional Info: AIC Rating: 200kA at 600V