Menu Search
Busway Fusible Units Busway Fusible Plug-In Pow-R-Way
EATON #ITAP366JGN

Pow-R-Way Busway Fusible Plug-In Pow-R-Way

SKU # 78668513657
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Unit Type: Busway Fusible Plug-In
Bus Style: Pow-R-Way
Rating - Volts: 600V
Rating - Amps: 600A
Poles-Wires: 3P
Fuse Clip: J
Ground: Ground
Neutral: 100-percent

Busway Fusible Units: Unit Type - Busway Fusible Plug-In; Bus Style - Pow-R-Way; Rating - Volts - 600V; Rating - Amps - 600A; Poles-Wires - 3P; Fuse Clip - J; Ground - Ground; Neutral - 100-percent; Additional Information - 50-percent Ground; Manufacturer Series - Pow-R-Way

Additional Info: 50-percent Ground