Menu Search
Busway Fusible Units Busway Fusible Plug-In Pow-R-Way
EATON #ITAP364JN

Pow-R-Way Busway Fusible Plug-In Pow-R-Way

SKU # 78668522402
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Unit Type: Busway Fusible Plug-In
Bus Style: Pow-R-Way
Rating - Volts: 600V
Rating - Amps: 200A
Horsepower - Maximum: 200
Poles-Wires: 3P4W
Fuse Clip: J
Neutral: 100-percent