Menu Search
Busway Fusible Units Busway Fusible Plug-In Pow-R-Way III
EATON #P3F361R

Pow-R-Way Busway Fusible Plug-In Pow-R-Way III

SKU # 78668300002 Manufacturer Series: III
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Unit Type: Busway Fusible Plug-In
Bus Style: Pow-R-Way III
Rating - Volts: 600V AC
Rating - Amps: 30A
Horsepower - NEC Standard: 7.50
Horsepower - Maximum: 20
Poles-Wires: 3P3W
Fuse Clip: R or J
Operation: Switching, Floor Operable