This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
SIEMENS #XQ45

Busway Breaker Plug-In XJ-L

SKU # 78364322312 Manufacturer Series: XQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Busway Breaker Plug-In
Bus Style: XJ-L
Breaker Frame: QP, BQ
Rating - Volts: 120/240V AC
Rating - Amps: 15-50A
Poles-Wires: 3P4W
Operation: Front

Busway Breaker Units: Unit Type - Busway Breaker Plug-In; Bus Style - XJ-L; Breaker Frame - QP, BQ; Rating - Volts - 120/240V AC; Rating - Amps - 15-50A; Poles-Wires - 3P4W; Operation - Front; Additional Information - Enclosure only; Manufacturer Series - XQ

Additional Info: Enclosure only