AREA LIGHTING RESEARCH #HVBC-42

Cable to Bus Insulating Kit 5-15kV

SKU: 04568603715
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable to Bus Insulating Kit
Voltage: 5-15kV
Cables: 2
Cable Range: 4 AWG - 1000 MCM
Bus Width: 2in.- 4in.
Manufacturer Series: HVBC
Description
Bus Bar Connection: Type - Cable to Bus Insulating Kit; Voltage - 5-15kV; Cables - 2; Cable Range - 4 AWG - 1000 MCM; Bus Width - 2in.- 4in.; Manufacturer Series - HVBC