Menu Search
Search
HUBBELL #ADCS1003

FARGO Bus Support, 800 - 113 mcm, Aluminum Alloy

SKU # 09635928071
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bus Support
Bus Type: (2) Cable/Pipe
AWG Max: 113 mcm
AWG Min: 800mcm
ACSR Max: 795 ACSR
ACSR Min: 1033.5 ACSR
Material: Aluminum Alloy
Bolt Circle: 3 in.
Mounting Hole Size: 9/16 x 3/4 in.
Buss Height: 4-1/8 in.
Hardware: Base Mounting Hardware