Menu Search
Bus Supports Horizontal Bus Support Rigid
BURNDY #UHR15-3

Horizontal Bus Support Rigid

SKU # 78181000459 Manufacturer Series: PSU-AA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Horizontal Bus Support
Connection: Rigid
Bus Size Max: 1 in. IPS
Bus Size Min: 1/4 in. IPS
AWG Max: 1250mcm
AWG Min: 4/0 str
Material: Copper Alloy
Bolt Circle: 3 in. B.C.
Mounting Hole Size: 9/16 in.
Buss Height: 3.500 in. O.C.

Additional Info: 1/4 - 1 in. Tube, For Mounting Copper Cable Or Tube On Post Or Pedestal Type Insulators, with Hardware