Menu Search
Bus Support Bus Support, 3 in. IPS/EHIPS, (1) Tube Bus, Slip, 5 in. B.C., Aluminum, 42690 in. Hole, 6.125 in. H Bus

HUBBELL #ATSF305

Bus Support, 3 in. IPS/EHIPS, (1) Tube Bus, Slip, 5 in. B.C., Aluminum, 42690 in. Hole, 6.125 in. H Bus

SKU #09635928755
Manufacturer Series: ATSF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bus Support
Connection: Slip
Bus Type: (1) Tube
Bus Size: 3 in. IPS/EHIPS
Material: Aluminum
Bolt Circle: 5 in. B.C.
Mounting Hole Size: 11/16 in.
Buss Height: 6.125 in.
Hardware: Cap Screw

Additional Info: Length: 1 in.