Menu Search
Bus Drop Cable Bus Drop Cable, 10 AWG, 3 Conductor, Copper Conductor, PVC Jacket, Gray, PVC Insulation

SOUTHWIRE #503090409

Bus Drop Cable, 10 AWG, 3 Conductor, Copper Conductor, PVC Jacket, Gray, PVC Insulation

SKU #02989227622
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 250 feet
Cable Type: Bus Drop
Conductor Material: Copper
Conductor Count: 3
Conductor Size: 10 AWG
Conductor Stranding: 19
Ground: 3x14
Voltage: 600V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Nominal OD: 0.486"
Package Length - feet: 250-ft
Package Type: Reel