Menu Search
Bus Drop Cable Multi-Conductor Cable, 6 AWG, 3 Conductor, Copper Conductor, PVC Jacket, Gray, PVC Insulation

GENERAL CABLE #03706.35.10

Multi-Conductor Cable, 6 AWG, 3 Conductor, Copper Conductor, PVC Jacket, Gray, PVC Insulation

SKU #07940703706
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Cable Type: Bus Drop
Conductor Material: Copper
Conductor Count: 3
Conductor Size: 6 AWG
Conductor Stranding: 19
Voltage: 600V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Nominal OD: 0.815" (20.7mm)
Package Length - feet: 250-ft
Package Type: Reel