THOMAS & BETTS #UPC66SL

URD Submersible Bus Cast Aluminum

SKU: 78378683208
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: URD Submersible Bus
Material: Cast Aluminum
Insulation: PVC, 80 mils
Connector Sleeves: Squid (not included)
Number of Terminals: 6
Terminal Type/Size: (6) 2-Bolt Tab
Terminal Configuration: 1-Way
Lug Series/Type: LAC
Dimensions: LxH: 12.31 x 8.75 in. with Sleeve
Listings: RUS
Manufacturer Series: UPC Squid
Description
Bus Connector with Lug Tabs: Connector Type - URD Submersible Bus; Material - Cast Aluminum; Insulation - PVC, 80 mils; Connector Sleeves - Squid (not included); Number of Terminals - 6; Terminal Type/Size - (6) 2-Bolt Tab; Terminal Configuration - 1-Way; Lug Series/Type - LAC; Dimensions - 12.31"L x 8.75"H (w/Sleeve); Listings - RUS; Additional Information - Street Light Tap, SL-1; Manufacturer Series - UPC Squid
Additional Info: Street Light Tap, SL-1