Menu Search
THOMAS & BETTS #UPC44SL

Squid URD Submersible Bus Cast Aluminum

SKU # 78378683203 Manufacturer Series: UPC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: URD Submersible Bus
Material: Cast Aluminum
Insulation: PVC, 80 mils
Connector Sleeves: Squid (not included)
Number of Terminals: 4
Terminal Type/​Size: (4) 2-Bolt Tab
Terminal Configuration: 1-Way
Lug Series/​Type: LAC
Dimensions: 8.06"L x 8.75"H (w/Sleeve)
Listings: RUS

Additional Info: Street Light Tap, SL-1