Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


URD Submersible Bus Aluminum

SKU: 78181018000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: URD Submersible Bus
Material: Aluminum
Insulation: Rubber
Connector Sleeves: RYA (not included)
Number of Terminals: 4
Terminal Type/Size: (4) 1-Bolt Tab
Terminal Configuration: 1-Way
Lug Series/Type: Hylug Series
Listings: REA
Manufacturer Series: URD Mole, Type RDM-28
Bus Connector with Lug Tabs: Connector Type - URD Submersible Bus; Material - Aluminum; Insulation - Rubber; Connector Sleeves - RYA (not included); Number of Terminals - 4; Terminal Type/Size - (4) 1-Bolt Tab; Terminal Configuration - 1-Way; Lug Series/Type - Hylug Series; Listings - REA; Manufacturer Series - URD Mole, Type RDM-28