Menu Search
Burn Kits First Aid Cleanup kit, 10 Unit Plastic Case
SWIFT FIRST AID #552001

First Aid Cleanup kit, 10 Unit Plastic Case

SKU # 66963555064
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cleanup Kit
Application: Body Fluid/Bloodborne Pathogen
Contents: (2pr) Disposable Gloves, Mask w/Eye Visor, Gown, Surface Wipe, Scraper/Scoop, (2) Anti-microbial Wipes, (2) Disposable Towels, (1) Biohazard Bag & 3/4 oz. Liquid Treatment System
Case: 10 Unit Plastic Case
Listings: OSHA 1910.130

Burn Kits: Type - Cleanup Kit; Application - Body Fluid/Bloodborne Pathogen; Contents - (2pr) Disposable Gloves, Mask w/Eye Visor, Gown, Surface Wipe, Scraper/Scoop, (2) Anti-microbial Wipes, (2) Disposable Towels, (1) Biohazard Bag & 3/4 oz. Liquid Treat