Menu Search
Search
FLUKE #AT-3500

Amprobe Cable Locator, Underground, 32.768 KHz Active

SKU # 09596949283 Manufacturer Series: AT-3500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Buried Cable/Pipe Locator
Circuit Type: Live or Dead
Depth Range: 16 ft. Max
Receiver, Active Hz: Range 3: 32.768 KHz
Receiver, Passive Hz: Range 1: 15 KHz to 23 KHz(RF) and Range 2: 50 Hz/60 Hz(Power)
Transmitter Hz: 32.768 KHz
Display: Digital w/Bar Graph LCD, Back Light
Power Requirements: (10) AA & (6) D
Included: R-3500, T-3500, Connection Cable, Ground Stake, Ground Cable, Batteries And Carrying Case

Buried System Detectors: Type - Buried Cable/Pipe Locator; Circuit Type - Live or Dead; Depth Range - 16 ft. Max; Receiver, Active Hz - Range 3: 32.768 KHz; Receiver, Passive Hz - Range 1: 15 KHz to 23 KHzRF and Range 2: 50 Hz/60 HzPower; Transmitter Hz - 32.768 KHz; Display - Digital w/Bar Graph LCD, Back Light; Power Requirements - 10 AA and 6 D; Included - R-3500, T-3500, Connection Cable, Ground Stake, Ground Cable, Batteries And Carrying Case; Additional Information - Transmitter Power: 0.1W/0.5W Selectable; Manufacturer Series - AmprobeĀ® AT-3500

Additional Info: Transmitter Power: 0.1W/0.5W Selectable