You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #BT2S-M3

Dome-TopĀ® Tie, Cable; Metal Barb; Nylon; 50 lb.; Orange; Bundle dia.: 2 in.

SKU # 07498341196 Manufacturer Series: S Type
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Orange
Bundle Diameter: 2 in. (51mm)
Length: 8 in. (203mm)
Bundle Diameter - nominal: 2 in. (51mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Self-Locking
Width: 0.185 in. (4.7mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Tensile Strength: 50 lb.