The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
Cable and Wire Management Cable Ties Standard Cable Ties Dome-TopĀ® Tie, Cable; Metal Barb; Nylon; 120 lb.; Natural

PANDUIT

Dome-TopĀ® Tie, Cable; Metal Barb; Nylon; 120 lb.; Natural

(16 Product Options) Manufacturer Series: LH Type
  • Type: Cable Tie
  • Clip: Self-Locking
  • Width: 0.275 in. (7mm)
  • Tie Material: Nylon 6.6
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cable Tie
Clip: Self-Locking
Width: 0.275 in. (7mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 120 lb.