Menu Search
Search
PANDUIT #BT6LH-L

Dome-Top® Tie, Cable; Metal Barb; Nylon; 120 lb.; Natural; Bundle dia.: 6 in.

SKU # 07498341280 Manufacturer Series: LH Type
View more versions of this product
Bundle Diameter: 6 in. (152mm)
Length: 21.2 in. (538mm)
Bundle Diameter - nominal: 6 in. (152mm)
Package Quantity: 50
Type: Cable Tie
Clip: Self-Locking
Width: 0.275 in. (7mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 120 lb.