Menu Search
Search
BURNDY #CT175900Q

Unirap™ Cable Tie; Nylon; 175 lb.; 8.75 in. (222mm); Natural

SKU # 78181033374 Manufacturer Series: Type CT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 8.75 in. (222mm)
Color: Natural
Length: 36.5 in. (927mm)
Width: 0.34 in. (8.6mm)
Bundle Diameter - nominal: 8.75 in. (222mm)
Package Quantity: 25
Type: Cable Tie
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Tensile Strength: 175 lb.