Menu Search
3M #SJ-5018-BLACK

Bumpon™ Bumper; Polyurethane; Black; Square, Tapered; 0.50 x 0.50 in.

SKU # 02120067380 Manufacturer Series: SJ-5000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Bumper
Shape: Square, Tapered
Mounting: Adhesive, Rubber
Material: Polyurethane
Color: Black
Length x Width: 0.50 x 0.50 in. (12.7 x 12.7mm)
Height: 0.23 in. (5.8mm)
Flammability-Temperature Rating: UL-94HB
Package: 80/Pk, 1000/Case

Can be used as feet, stops, spacers, and protectors in many applications.

Additional Info: Hardness: 72 Shore M