Menu Search
3M #SJ-5012-BLACK

Bumpon™ Bumper; Polyurethane; Black; Cylindrical, Flat Top; 0.5 in. Dia

SKU # 02120018438 Manufacturer Series: SJ-5000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Bumper
Shape: Cylindrical, Flat Top
Mounting: Adhesive, Rubber
Material: Polyurethane
Color: Black
Diameter: 0.5 in. (12.7mm)
Height: 0.14 in. (3.6mm)
Flammability-Temperature Rating: UL-94HB
Package: 40/Pk, 3000/Case

Can be used as feet, stops, spacers, and protectors in many applications.

Additional Info: Hardness: 72 Shore M