The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PORTA #1506GT

Indoor Building Entrance Terminal 6 pair

SKU # 47003600223
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Building Entrance Terminal
Application: Electronic Telephone Systems Protection
Termination Capacity: 6 Pair
Input Type: 110
Output Type: 110
Enclosure Size: 3.75x4.00x3.30 in (95x102x84mm)

Building Entrance Terminals: Type - Indoor Building Entrance Terminal; Application - Electronic Telephone Systems Protection; Termination Capacity - 6 pair; Input Type - 110; Output Type - 110; Enclosure Size - 3.75x4.00x3.30 in (95x102x84mm); Additional Information - With 230V Gas Tube Modules

Additional Info: With 230V Gas Tube Modules