Menu Search
PORTA #1512SS240

Indoor Building Entrance Terminal 12 pair

SKU # 47003600237
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Building Entrance Terminal
Application: Electronic Telephone Systems Protection
Termination Capacity: 12 Pair
Input Type: 110
Output Type: 110
Enclosure Size: 3.75x5.60x3.30 in (95x142x84mm)

Building Entrance Terminals: Type - Indoor Building Entrance Terminal; Application - Electronic Telephone Systems Protection; Termination Capacity - 12 pair; Input Type - 110; Output Type - 110; Enclosure Size - 3.75x5.60x3.30 in (95x142x84mm); Additional Information - With 240V Solid State Modules

Additional Info: With 240V Solid State Modules